customer-service Help
Proto

7 Piece Fractional Nut Driver Set

Proto 7 Piece Fractional Nut Driver Set J9200C
Tap to zoom
Hover or click to zoom
$59.40
  • SAE or Metric: SAE
  • Measurement Type: SAE
  • Insulated / Uninsulated: Uninsulated
See full product details
Orders over $75 ship free.

Total: $59.40

Proto #J9200C Specifications

  • SAE or Metric: SAE
  • Measurement Type: SAE
  • Insulated / Uninsulated: Uninsulated
  • Includes: Pouch
  • Number of Pieces: 7
  • Bit Style: Nut Driver
  • Standards: ASME B107.12
  • Tip Style: Hex
  • Shank Shape: Round
  • Nut Driver Shank Style: Solid Round
  • Nut Driver Handle Design: Fluted
  • Magnetic/Nonmagnetic: Nonmagnetic
  • Nut Driver Shank Length: 4 in
  • Tether Capable: Tether Capable
  • Nut Driver Handle Color: Multicolor
  • Nut Driver Handle Material: Acetate
  • Screwdriver and Nut Driver Grouping: Nut Driver Sets
  • Item: Solid Round Shank Nut Driver Set
  • ESD Safe: No
  • Nut Driver Shank Material: Steel
  • Nut Driver Overall Length: 7-1/4 in
  • Nut Holding: No
  • Insulated: No
  • Nut Driver Hex Size: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in
  • Handle Type: Fluted
  • Shank Length: 4 in
  • Overall Length: 7 1/4 in
  • Handle Material: Plastic
  • Tip Size: 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/32 in, 9/32 in
  • Tether Style: Tether Capable
  • Fastener Holding: No
  • Shank Material: Alloy Steel
  • Tether Ready: No
  • Range of Lengths: 7 1/4 in
  • Replaceable Shank: No
  • Container Type: Pouch
  • Handle Color: Multi-Color
  • Bolt Clearance: 1 in
  • Non-Magnetic: No
  • Grip Style: Molded
  • Handle Shape: Straight
  • For Fastener Size: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in
  • Magnetized Tip: No
  • Shank Diameter: 0.32 in, 0.38 in, 0.45 in, 0.51 in
  • Ratcheting: No
  • Size Color Code: Black, Blue, Brown, Green, Red, Yellow
  • Hex Size: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in
  • Corrosion Resistant: Yes
  • Non-Sparking: No
  • Country of Origin (subject to change): United States

Description

Solid Round Shank Nut Driver Set, Tip Size 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/32 in, 9/32 in, Bolt Clearance 1 in, Shank Length 4 in, Molded, SAE, Solid Round Shank, Fastener Holding No, For Fastener Size 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No

Reviews of Proto #J9200C