KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adj. Face Spanner Wrench, L 6-3/8 in.

PROTO| Zoro #: G0733765| Mfr #: JC482

$26.23 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Adjustable Face Spanner Wrench
Overall Length: 6-3/8"
Application: Servicing Seal and Packing Nuts On Hydraulic Cylinders
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0733765 Mfr #: JC482
Item: Adjustable Face Spanner WrenchOverall Length: 6-3/8"
Application: Servicing Seal and Packing Nuts On Hydraulic CylindersCapacity: 2"
Wrench Material: Alloy SteelPin Dia.: 3/16"
Finish: black oxidePin Length: 1/4"
Standards: Federal Specification GGG-W-665BCountry of Origin (subject to change): United States

Description

Adjustable Face Spanner Wrench, Capacity 2 In., Overall Length 6-3/8 In., Pin Dia. 3/16 In., Pin Length 1/4 In., Wrench Material Alloy Steel, Finish Black Oxide, Application Servicing Seal and Packing Nuts On Hydraulic Cylinders, Standards Federal Specification GGG-W-665B

Reviews