KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adj. Face Spanner Wrench, L 8-1/4 in.

PROTO| Zoro #: G0339141| Mfr #: JC483

$31.17 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Adjustable Face Spanner Wrench
Overall Length: 8-1/4"
Application: Servicing Seal and Packing Nuts On Hydraulic Cylinders
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0339141 Mfr #: JC483
Item: Adjustable Face Spanner WrenchOverall Length: 8-1/4"
Application: Servicing Seal and Packing Nuts On Hydraulic CylindersCapacity: 3"
Wrench Material: Alloy SteelPin Dia.: 1/4"
Finish: black oxidePin Length: 1/4"
Standards: Federal Specification GGG-W-665BCountry of Origin (subject to change): United States

Description

Adjustable Face Spanner Wrench, Capacity 3 In., Overall Length 8-1/4 In., Pin Dia. 1/4 In., Pin Length 1/4 In., Wrench Material Alloy Steel, Finish Black Oxide, Application Servicing Seal and Packing Nuts On Hydraulic Cylinders, Standards Federal Specification GGG-W-665B

Reviews