Adj. Hook Spanner Wrench, L 8-1/16 in.

PROTO| Zoro #: G0494155| Mfr #: JC472

$29.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 8-1/16"Standards: GGG-W-665CApplication: Servicing Collars, Lock Nut Rings and Bearings
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0494155 Mfr #: JC472
Overall Length: 8-1/16"Standards: GGG-W-665C
Application: Servicing Collars, Lock Nut Rings and BearingsHook Depth: 5/32"
Wrench Material: Alloy SteelCapacity: 1-1/4 to 3"
Finish: black oxideItem: Adjustable Hook Spanner Wrench
Hook Thickness: 1/2"Country of Origin (subject to change): United States

Description

Adjustable Hook Spanner Wrench, Capacity 1-1/4 to 3 In., Overall Length 8-1/16 In., Hook Thickness 1/2 In., Hook Depth 5/32 In., Wrench Material Alloy Steel, Finish Black Oxide, Application Servicing Collars, Lock Nut Rings and Bearings, Standards GGG-W-665C

Reviews