Skip to Main Content
customer-service Help

Adj. Pin Spanner Wrench, L 6-3/8 in.

Proto Adj. Pin Spanner Wrench, L 6-3/8 in. JC492
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$35.85
  • Item: Adjustable Pin Spanner Wrench
  • Capacity: 3/4 in to 2 in
  • Overall Length: 6 1/2 in
See full product details
Orders over $75 ship free.
Total: $35.85

Proto #JC492 Specifications

  • Item: Adjustable Pin Spanner Wrench
  • Capacity: 3/4 in to 2 in
  • Overall Length: 6 1/2 in
  • Wrench Material: Alloy Steel
  • Pin Dia.: 3/16 in
  • Pin Length: 5/32 in
  • Finish: Black Oxide
  • Standards: Federal Specification GGG-W-665B
  • Application: Servicing Collars and Lock Nut Rings
  • Hook Depth: 1/8 in
  • Hook Thickness: 11/32 in
  • Pin Shape: Round
  • Adjustable: Manual
  • Maximum Jaw Capacity: 2 in
  • Handle Color: Black
  • Adjustment Type: Quick Adjust
  • Nonsparking: No
  • Insulated: No
  • Non-Magnetic: No
  • Measurement Type: SAE
  • Tether Style: Tether Capable
  • Material: Alloy Steel
  • Pin Diameter: 3/16 in
  • Side or Face Opening: Side
  • Weight: 0.23 lb
  • Handle Type: One Piece
  • Corrosion Resistant: Yes
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Adjustable Pin Spanner Wrench, Side, Alloy Steel, Black Oxide, Pin Diameter 3/16 in, Hook Thickness 11/32 in, Hook Depth 1/8 in, Pin Length 5/32 in, Manual, Quick Adjust, Pin Shape Round

Reviews of Proto #JC492