Adj. Wrench, 10", 1-5/16" Cap., Chrome

PROTO| Zoro #: G1580187| Mfr #: J710G

$22.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wrench Handle End Style: Hang Hole
Standards: ANSI B107.8M
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1580187 Mfr #: J710G
Wrench Handle End Style: Hang HoleStandards: ANSI B107.8M
Material: steelOverall Length: 10"
Insulated / Uninsulated: UninsulatedAdjustable Wrench Grip Style: Cushion Grip
Jaw Capacity: 1-5/16"Features: Square Jaw Opening
Tether Capable: Tether ReadyFinish: Chrome
Wrench Nominal Length: 10"Nonsparking: No
Country of Origin (subject to change): United States

Description

Adjustable Wrench, Uninsulated, Nonsparking No, Wrench Nominal Length 10 In., Overall Length 10 In., Jaw Capacity 1-5/16 In., Steel, Chrome, Adjustable Wrench Grip Style Cushion Grip, Wrench Handle End Style Hang Hole, Tether Ready, Features Square Jaw Opening, Standards ANSI B107.8M

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews