Proto

Adj. Wrench, 12", 1-1/2" Cap., Chrome

Proto Adj. Wrench, 12", 1-1/2" Cap., Chrome J712G
Hover or click to zoom Tap to zoom
Key Features
  • Overall Length: 12 in
  • Finish: Satin
  • Material: Alloy Steel
  • Features: Square Jaw Opening
  • Insulated / Uninsulated: Uninsulated
  • Adjustable Wrench Grip Style: Cushion Grip
  • Adjustable Wrench Nominal Length: 12"
  • Jaw Capacity: 1 1/2 in
See full product details
$38.23

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Proto #J712G Specifications

  • Overall Length: 12 in
  • Finish: Satin
  • Material: Alloy Steel
  • Features: Square Jaw Opening
  • Insulated / Uninsulated: Uninsulated
  • Adjustable Wrench Grip Style: Cushion Grip
  • Adjustable Wrench Nominal Length: 12"
  • Jaw Capacity: 1 1/2 in
  • Nonsparking: No
  • Standards: ASME B107.8
  • Tether Capable: Tether Ready
  • Wrench Handle End Style: Hang Hole
  • Item: Adjustable Wrench
  • Insulated: No
  • Grip Style: Cushion Grip
  • Measuring Scale: No
  • Weight: 1.61 lb
  • End Style: Hang Hole
  • Adjustable Wrench Type: Adjustable Wrench
  • Head Type: Standard
  • Handle Type: Cushion Grip
  • Ratcheting: No
  • Opening Type: Adjustable
  • Tether Style: Tether Ready
  • Country of Origin (subject to change): United States

Description

Adjustable Wrench, Alloy Steel, Satin, 12 in, Jaw Capacity 1 1/2 in, Cushion Grip, Cushion Grip, Measuring Scale No, Insulated No, Nonsparking No

Restrictions and Compliance

Reviews of Proto #J712G

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.