Locking Adj. Wrench, 12", 1-1/2"Cap, Chrome

PROTO| Zoro #: G1438665| Mfr #: J712L

$32.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1438665 Mfr #: J712L
Standards: ANSI B107.8MFinish: Chrome
Insulated / Uninsulated: UninsulatedNonsparking: No
Material: steelFeatures: Square Jaw Opening
Item: Locking Adjustable WrenchTether Capable: Tether Ready
Wrench Handle End Style: Hang HoleAdjustable Wrench Grip Style: Plain
Wrench Nominal Length: 12"Jaw Capacity: 1-1/2"
Overall Length: 12"Country of Origin (subject to change): United States

Product Description

Locking Adjustable Wrench, Uninsulated, Nonsparking No, Wrench Nominal Length 12 In., Overall Length 12 In., Jaw Capacity 1-1/2 In., Steel, Chrome, Adjustable Wrench Grip Style Plain, Wrench Handle End Style Hang Hole, Tether Ready, Features Square Jaw Opening, Standards ANSI B107.8M

Product Reviews