Locking Adj. Wrench, 18", 2-1/16"Cap, Black

PROTO| Zoro #: G0962866| Mfr #: J718SL

$89.48 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0962866 Mfr #: J718SL
Wrench Handle End Style: Hang HoleMaterial: steel
Tether Capable: Tether ReadyFinish: Black Oxide
Item: Locking Adjustable WrenchAdjustable Wrench Grip Style: Plain
Nonsparking: NoFeatures: Automatically Locks Jaw for Selected Opening
Insulated / Uninsulated: UninsulatedStandards: ANSI B107.8M
Wrench Nominal Length: 18"Jaw Capacity: 2-1/16"
Overall Length: 18"Country of Origin (subject to change): United States

Product Description

Locking Adjustable Wrench, Uninsulated, Nonsparking No, Wrench Nominal Length 18 In., Overall Length 18 In., Jaw Capacity 2-1/16 In., Steel, Black Oxide, Adjustable Wrench Grip Style Plain, Wrench Handle End Style Hang Hole, Tether Ready, Features Automatically Locks Jaw for Selected Opening, Standards ANSI B107.8M