BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Aviation Snips, Left, 10 In

PROTO| Zoro #: G1876542| Mfr #: J303L

$20.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Design: Plastic Soft GripOverall Length: 10"Cutting Length: 1-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1876542 Mfr #: J303L
Handle Design: Plastic Soft GripOverall Length: 10"
Cutting Length: 1-3/8"Features: Compound Leverage Multiplies Handle Pressure and Increases Control for Intricate Cutting. Serrated Blades for Maximum Grip Of the Material Being Cut.
Cutting Action: LeftCutting Edge: Serrated
Item: Aviation SnipSafety Latch: Yes
Material: Tool Steel JawHandle Color: Red
Metal Gauge: 18 MildStandards: ASME B107.16M
Country of Origin (subject to change): United States

Description

Metal Cutting Snips, Aviation Snip, Cutting Action Left, Overall Length 10 In., Cutting Length 1-3/8 In., Handle Color Red, Metal Gauge 18 Mild, Cutting Edge Serrated, Safety Latch Yes, Handle Design Plastic Soft Grip, Material Tool Steel Jaw, Features Compound Leverage Multiplies Handle Pressure and Increases Control for Intricate Cutting. Serrated Blades for Maximum Grip Of the Material Being Cut., Standards ASME B107.16M

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews