KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Aviation Snips, Right, 10 In

PROTO| Zoro #: G1964024| Mfr #: J303R

$18.73 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Edge: Serrated
Overall Length: 10"
Safety Latch: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1964024 Mfr #: J303R
Cutting Edge: SerratedOverall Length: 10"
Safety Latch: YesCutting Action: Right
Cutting Length: 1-3/8"Handle Color: Green
Item: Aviation SnipFeatures: Compound Leverage Multiplies Handle Pressure and Increases Control for Intricate Cutting. Serrated Blades for Maximum Grip Of the Material Being Cut.
Metal Gauge: 18 MildHandle Design: Plastic Soft Grip
Material: Tool Steel JawStandards: ASME B107.16M
Country of Origin (subject to change): United States

Description

Aviation Snip, Cutting Action Right, Overall Length 10 In., Metal Gauge 18 Mild, Cutting Edge Serrated, Cutting Length 1-3/8 In., Handle Color Green, Safety Latch Yes, Handle Design Plastic Soft Grip, Material Tool Steel Jaw, Features Compound Leverage Multiplies Handle Pressure and Increases Control for Intricate Cutting. Serrated Blades for Maximum Grip Of the Material Being Cut., Standards ASME B107.16M

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews