Ball End Hex Key Set, Pieces 13, S17

PROTO| Zoro #: G2422874| Mfr #: J4995

$17.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Type: Plain
Finish: black oxide
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2422874 Mfr #: J4995
Handle Type: PlainFinish: black oxide
Tether Capable: Standard Tool (Accessory Needed for Tethering)Size Code: S17
Blade Material: Alloy steelMeasurement Type: SAE
Includes: Plastic IndexItem: Ball End Hex Key Set
Number of Pieces: 13Handle Material: Alloy Steel
Arm Type: ShortShape: L
Country of Origin (subject to change): United States

Description

Ball End Hex Key Set, Measurement Type SAE, Handle Type L-Shaped, Arm Type Short, Blade Material Alloy Steel, Finish Black Oxide, Number of Pieces 13, Arm Length 2.30 to 7.00 In., Sizes Included 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 In., Standard Tool (Accessory Needed for Tethering), Handle Material Alloy Steel, Includes Plastic Index, Size Code S17

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews