Ball Pein Hammer, 12 Oz, Fiberglass Handle

PROTO| Zoro #: G0704654| Mfr #: J1312PGD

$29.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0704654 Mfr #: J1312PGD
Head Material: Drop Forged SteelItem: Ball Pein Hammer
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle: Fiberglass
Overall Length (In.): 12-1/16Head Dia. (In.): 1-3/16
Head Weight (Oz.): 12.0Country of Origin (subject to change): United States

Product Description

Ball Pein Hammer, Head Weight 12 oz, Overall Length 12 1/16 In, Handle Material Jacketed Fiberglass, Rim Tempered Face, Hammer Weight 1.31 lb, Head Material Drop Forged Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews