Ball Pein Hammer, 24 Oz, Fiberglass Handle

PROTO| Zoro #: G2231363| Mfr #: J1324PGD

$32.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2231363 Mfr #: J1324PGD
Tether Capable: Standard Tool (Accessory Needed for Tethering)Head Material: Drop Forged Steel
Handle: FiberglassOverall Length (In.): 14-3/16
Item: Ball Pein HammerHead Weight (Oz.): 24.0
Head Dia. (In.): 1-13/32Country of Origin (subject to change): United States

Product Description

Ball Pein Hammer, Head Weight 24 oz, Overall Length 14 3/16 In, Handle Material Jacketed Fiberglass, Rim Tempered Face, Hammer Weight 2.18 lb, Head Material Drop Forged Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews