Ball Pein Hammer, 24 Oz, Hardwood Handle

PROTO| Zoro #: G1615591| Mfr #: J1324PD

$24.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1615591 Mfr #: J1324PD
Head Material: Drop Forged SteelItem: Ball Pein Hammer
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle: Hardwood
Overall Length (In.): 15Head Weight (Oz.): 24.0
Head Dia. (In.): 1-13/32Country of Origin (subject to change): United States

Product Description

Ball Pein Hammer, Head Weight 24 oz, Overall Length 15 In, Handle Material Hardwood With Red Lacquer, Rim Tempered Face, Hammer Weight 1.8 lb, Head Material Drop Forged Steel

Product Reviews