Ball Pein Hammer, 4 Oz, Hardwood Handle

PROTO| Zoro #: G0625615| Mfr #: J1304PD

$21.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0625615 Mfr #: J1304PD
Head Material: Drop Forged SteelItem: Ball Pein Hammer
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle: Hardwood
Overall Length (In.): 11Head Weight (Oz.): 4.0
Head Dia. (In.): 3/4Country of Origin (subject to change): United States

Product Description

Ball Pein Hammer, Head Weight 4 oz, Overall Length 11 In, Handle Material Hardwood With Red Lacquer, Rim Tempered Face, Hammer Weight 0.43 lb, Head Material Drop Forged Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews