JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Ball Pein Hammer, 8 Oz, Hardwood Handle

PROTO| Zoro #: G0258011| Mfr #: J1308PD

$19.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0258011 Mfr #: J1308PD
Handle: HardwoodHead Dia. (In.): 1
Item: Ball Pein HammerTether Capable: Standard Tool (Accessory Needed for Tethering)
Head Material: Drop Forged SteelOverall Length (In.): 12
Head Weight (Oz.): 8.0Country of Origin (subject to change): United States

Product Description

Ball Pein Hammer, Head Weight 8 oz, Overall Length 12 In, Handle Material Hardwood With Red Lacquer, Rim Tempered Face, Hammer Weight 0.74 lb, Head Material Drop Forged Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews