Skip to Main Content
customer-service Help
Proto

BIT HOLDER MAGNETIC 1/4HE

Feedback Help us improve our product images
$13.18
  • Drive Size: 1/4"
  • Shank Size: 1/4" Hex
  • Overall Length: 2-1/4"
See full product details
Out of Stock
Total: $13.18

Proto #61222 Specifications

  • Drive Size: 1/4"
  • Shank Size: 1/4" Hex
  • Overall Length: 2-1/4"
  • Bit Style: Magnetic Bit Holder
  • Measurement Type: SAE
  • Finish: black oxide
  • Number of Pieces: 1
  • SAE or Metric: SAE
  • Item: BIT HOLDER MAGNETIC 1/4HE
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

BIT HOLDER MAGNETIC 1/4HE

Reviews of Proto #61222