Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

28mm Box End Torque Wrench Head - H7 Tang

  • Zoro #: G6640164
  • Mfr #: JH7-28MB
$153.11
  • Head Material: Alloy Steel
  • Size: 28 mm
  • Head Type: Box End
See full product details
This item ships free.

Proto #JH7-28MB Specifications

  • Zoro #: G6640164
  • Mfr #: JH7-28MB
Head Material: Alloy Steel Size: 28 mm
Head Type: Box End Max. Torque: 3,600 in-lb
Offset: 7.5 Degrees For Use With: Mfr. No. JH7-250F, JH7-6014C
Item: Interchangeable Torque Wrench Head Drive Size: H7
Overall Length: 5 3/4 in Number of Points: 12
Material: Alloy Steel Maximum Torque: 3,600 in-lb
Measurement Type: Metric Compatible Mfg. Model Number: Mfr. No. JH7-250F, JH7-6014C
Head Offset Angle: 7.5 Degrees Finish: Black Oxide
Interchangeable Head Type: 12-Point Box End Box End Type: 12-Point Box End
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interchangeable Torque Wrench Head, Drive Size H7, Size 28 mm, Overall Length 5 3/4 in, Maximum Torque 3,600 in-lb, 7.5 Degrees , 12-Point Box End, Alloy Steel, Black Oxide, Metric

Technical Guides

Reviews of Proto #JH7-28MB