KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Box End Wrench, 16 x 18mm, 10-11/16 in. L

PROTO| Zoro #: G1812124| Mfr #: J1064M

$15.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: Metric
Head Size: 16 x 18mm
Overall Length: 10-11/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1812124 Mfr #: J1064M
SAE or Metric: MetricHead Size: 16 x 18mm
Overall Length: 10-11/16"Finish: Chrome
Item: Double Box End WrenchFeatures: Straight
Offset: 15 DegreesNumber of Points: 12
Material: steelStandards: ANSI Standards
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): United States

Description

Wrenches, Box End Wrench, Ratcheting Configuration Non-Ratcheting, Double End, Reversing No, Box End Style Spline, Metric, Wrench Head Sizes 16mm, 18mm, Number of Points 12, Overall Length 10-11/16 In., Chrome Finish, Wrench Material Steel, Insulated No, Standard Tool (Accessory Needed for Tethering), Offset 15 Degrees , Head Movement Fixed, Wrench Shape Straight, Standards ASME B107.100, Features Straight

Reviews