DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Box End Wrench, 17 x 19mm, 11-23/64 in. L

PROTO| Zoro #: G0320013| Mfr #: J1065M

$20.06 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Straight
Offset: 15 Degrees
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0320013 Mfr #: J1065M
Features: StraightOffset: 15 Degrees
Tether Capable: Standard Tool (Accessory Needed for Tethering)Material: steel
Overall Length: 11-23/64"Standards: ANSI Standards
Number of Points: 12Finish: Chrome
Head Size: 17 x 19mmItem: Double Box End Wrench
SAE or Metric: MetricCountry of Origin (subject to change): United States

Description

Wrenches, Box End Wrench, Ratcheting Configuration Non-Ratcheting, Double End, Reversing No, Box End Style Spline, Metric, Wrench Head Sizes 17mm, 19mm, Number of Points 12, Overall Length 11-23/64 In., Chrome Finish, Wrench Material Steel, Insulated No, Standard Tool (Accessory Needed for Tethering), Offset 15 Degrees , Head Movement Fixed, Wrench Shape Straight, Standards ASME B107.100, Features Straight

Reviews