Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spline Box End Wrench, 13/16x15/16, 12-3/4

  • Zoro #: G0504384
  • Mfr #: J1142SPL

$87.88

  • Offset: 15 Degrees
  • Item: Box End Wrench
  • Tether Capable: Standard Tool (Accessory Needed for Tethering)
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Proto #J1142SPL Specifications

  • Zoro #: G0504384
  • Mfr #: J1142SPL
Offset: 15 Degrees Item: Box End Wrench
Tether Capable: Standard Tool (Accessory Needed for Tethering) SAE or Metric: SAE
Wrench Product Grouping: Wrenches Single End/Double End: Double End
Wrench Material: Steel Size: 13/16" x 15/16"
Wrench Item: Box End Wrench Insulated: No
Wrench Head Sizes: 13/16", 15/16" Features: Proto Spline Tools are Designed to Service High Tensile Strength Fasteners Used Widely on Military and Commercial Aircraft and in Heavy Machinery Applications Where Vibration is Prevalent. They are Also Used in Automotive and Industrial Areas Where High Performance Torque Needs to be Achieved, Spline Fasteners Help Tighten High Strength Bolts to High Torque Loads, Spline Helps Reduce Foreign Object Debris (FOD) by Having a Precise Fit Between the Fastening Tool and Its Fastener
Head Movement: Fixed Reversing: No
Finish: Full Polished Wrench Shape: Straight
Number of Points: 12 Standards: ASME B107.7, Meets Aerospace Standard AS954 Military Spec MS-83717 And MILW-8982D
Box End Style: Spline Head Size: 13/16" x 15/16"
Overall Length: 12-3/4" Material: Steel
Ratcheting Configuration: Non-Ratcheting Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wrenches, Box End Wrench, Ratcheting Configuration Non-Ratcheting, Double End, Reversing No, Box End Style Spline, SAE, Wrench Head Sizes 13/16 In., 15/16 In., Number of Points 12, Overall Length 12-3/4 In., Chrome Finish, Wrench Material Steel, Insulated No, Standard Tool (Accessory Needed for Tethering), Offset 15 Degrees , Head Movement Fixed, Wrench Shape Straight, Standards ASME B107.7, Meets Aerospace Standard AS954 Military Spec MS-83717 And MILW-8982D, Features Spline

Technical Guides

Reviews of Proto #J1142SPL