KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Box End Wrench, 13/16x7/8., 13-1/8 L

PROTO| Zoro #: G2326807| Mfr #: J1174

$20.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Item: Box End Wrench
Head Size: 13/16" x 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2326807 Mfr #: J1174
SAE or Metric: SAEItem: Box End Wrench
Head Size: 13/16" x 7/8"Overall Length: 13-1/8"
Offset: 15 DegreesFinish: Chrome
Number of Points: 12Material: steel
Standards: ASME B107.100Tether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Double Box End Wrench, SAE, Head Size 13/16 In. x 7/8 In., Number of Points 12, Chrome Finish, Standard Tool (Accessory Needed for Tethering), Overall Length 13-1/8 In., Offset 15 Degrees , Steel Material, Standards ANSI Standards

Reviews