Box End Wrench, 1-1/4x1-3/8, 8-3/8 L

PROTO| Zoro #: G1862025| Mfr #: J1160

$44.98 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Item: Box End Wrench
Head Size: 1-1/4" x 1-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1862025 Mfr #: J1160
SAE or Metric: SAEItem: Box End Wrench
Head Size: 1-1/4" x 1-3/8"Overall Length: 20-1/4"
Offset: 15 DegreesFinish: Satin
Number of Points: 12Material: steel
Standards: ASME B107.100Tether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Double Box End Wrench, SAE, Head Size 1-1/4 In. x 1-3/8 In., Number of Points 12, Satin Finish, Standard Tool (Accessory Needed for Tethering), Overall Length 20-1/4 In., Offset 15 Degrees , Steel Material, Standards ANSI Standards

Reviews