Box End Wrench, 5/16 x 3/8 in., 4-1/4 L

PROTO| Zoro #: G0905992| Mfr #: J1120

$11.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Head Size: 5/16" x 3/8"
Overall Length: 4-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0905992 Mfr #: J1120
SAE or Metric: SAEHead Size: 5/16" x 3/8"
Overall Length: 4-1/4"Finish: Satin
Item: Box End WrenchFeatures: Short
Offset: 15 DegreesNumber of Points: 12
Material: steelStandards: ASME B107.100
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): United States

Description

Double Box End Wrench, SAE, Head Size 5/16 In. x 3/8 In., Number of Points 12, Satin Finish, Standard Tool (Accessory Needed for Tethering), Overall Length 4-1/4 In., Offset 15 Degrees , Steel Material, Standards ANSI Standards, Features Short

Reviews