KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Box End Wrench, 3/8 x 7/16 in., 4-5/8 L

PROTO| Zoro #: G1442262| Mfr #: J1122

$13.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Head Size: 3/8" x 7/16"
Overall Length: 4-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1442262 Mfr #: J1122
SAE or Metric: SAEHead Size: 3/8" x 7/16"
Overall Length: 4-5/8"Finish: Satin
Item: Box End WrenchFeatures: Short
Offset: 15 DegreesNumber of Points: 12
Material: steelStandards: ASME B107.100
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): United States

Description

Double Box End Wrench, SAE, Head Size 3/8 In. x 7/16 In., Number of Points 12, Satin Finish, Standard Tool (Accessory Needed for Tethering), Overall Length 4-5/8 In., Offset 15 Degrees , Steel Material, Standards ANSI Standards, Features Short

Reviews