Proto
Box End Wrench, 1/2 x 9/16 in., 5-3/8 L
Mfr # J1126
Zoro # G1378711
$17.99
5% off
$17.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Finish Satin
- Features Corrosion Resistance and a Slip Resistant Grip, Fits 4, 6 and 12 Point Fasteners, Box Ends Incorporate the TorquePlus(TM) System
- Head Type Offset
- Overall Length 5 3/8 in
Explore More Products
- PROTO Box End Wrench, SAE, 22-1/4 In. L J1162
- PROTO Box End Wrench Set, 6 to 32mm, 11 pcs. J1100S-M
- PROTO Black Oxide Leverage Wrench - 2" J2632PW
- PROTO Box End Pull Wrench, 12Pt, Black, 1-1/16 in J2617PW
- PROTO Black Oxide Leverage Wrench - 2-5/8" J2642PW
- PROTO Box End Wrench, 22 x 24mm, 13-3/4 in. L J1073M
- PROTO Ratcheting Box Wrench, Head Size 7 x 8mm J1191M-A-TT
- PROTO Ratcheting Box Wrench, Head Size 15x17mm J1195M-A
- PROTO Box End Wrench, 19 x 21mm, 12-1/2 in. L J1068M
- KLEIN TOOLS 6-in-1 Lineman's Ratcheting Wrench KT155T
- STAHLWILLE TOOLS Double ended ring Wrench Size 11/16 x 13/16 " L.300 mm 41443842
- Proto Box End Wrenches