Box End Wrench, 1/2 x 9/16, 8-3/8 L

PROTO| Zoro #: G2161223| Mfr #: J1126L

$15.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Head Size: 1/2" x 9/16"
Overall Length: 8-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2161223 Mfr #: J1126L
SAE or Metric: SAEHead Size: 1/2" x 9/16"
Overall Length: 8-3/8"Finish: Chrome
Item: Box End WrenchFeatures: J1126L
Offset: 15 DegreesNumber of Points: 12
Material: steelStandards: ASME B107.100
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): United States

Description

Double Box End Wrench, SAE, Head Size 1/2 In. x 9/16 In., Number of Points 12, Chrome Finish, Standard Tool (Accessory Needed for Tethering), Overall Length 8-3/8 In., Offset 15 Degrees , Steel Material, Standards ANSI Standards, Features J1126L

Reviews