KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Box End Wrench, 1/2 x 7/16 in., 8-3/8 L

PROTO| Zoro #: G1337007| Mfr #: J1171

$15.92 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Item: Box End Wrench
Head Size: 7/16" x 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1337007 Mfr #: J1171
SAE or Metric: SAEItem: Box End Wrench
Head Size: 7/16" x 1/2"Overall Length: 8-3/8"
Offset: 15 DegreesFinish: Chrome
Number of Points: 12Material: steel
Standards: ASME B107.100Tether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Double Box End Wrench, SAE, Head Size 7/16 In. x 1/2 In., Number of Points 12, Chrome Finish, Standard Tool (Accessory Needed for Tethering), Overall Length 8-3/8 In., Offset 15 Degrees , Steel Material, Standards ANSI Standards

Reviews