Box End Wrench, 9/16 x 5/8 In, 8-3/8 L

PROTO| Zoro #: G1602246| Mfr #: J1172

$16.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Chrome
SAE or Metric: SAE
Standards: ASME B107.100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1602246 Mfr #: J1172
Finish: ChromeSAE or Metric: SAE
Standards: ASME B107.100Number of Points: 12
Features: J1172Head Size: 9/16" x 5/8"
Item: Box End WrenchOffset: 15 Degrees
Overall Length: 9-7/16"Material: steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): United States

Description

Wrenches, Box End Wrench, Ratcheting Configuration Non-Ratcheting, Double End, Reversing No, Box End Style Spline, SAE, Wrench Head Sizes 9/16 In., 5/8 In., Number of Points 12, Overall Length 9-7/16 In., Chrome Finish, Wrench Material Steel, Insulated No, Standard Tool (Accessory Needed for Tethering), Offset 15 Degrees , Head Movement Fixed, Wrench Shape Straight, Standards ASME B107.100, Features J1172

Reviews