KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Box End Wrench, 1/2 x 9/16 in., 9 in. L

PROTO| Zoro #: G1299995| Mfr #: J8181

$18.52 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Item: Box End Wrench
Features: Deep Offset
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1299995 Mfr #: J8181
SAE or Metric: SAEItem: Box End Wrench
Features: Deep OffsetHead Size: 1/2" x 9/16"
Overall Length: 9"Offset: 60 Degrees
Finish: SatinNumber of Points: 12
Material: steelTether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Double Box End Wrench, SAE, Head Size 1/2 In. x 9/16 In., Number of Points 12, Satin Finish, Standard Tool (Accessory Needed for Tethering), Overall Length 9 In., Offset 60 Degrees , Steel Material, Standards Federal Specs.: GGG-W-636E, ANSI Spec.: B107.6, Features Deep Offset

Reviews