Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Box End Wrench Set, 6 to 32mm, 11 pcs.

  • Zoro #: G0095028
  • Mfr #: J1100S-M-TT

$403.83

  • Item: Box End Wrench Set
  • Offset: 15 Degrees
  • SAE or Metric: Metric
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Proto #J1100S-M-TT Specifications

  • Zoro #: G0095028
  • Mfr #: J1100S-M-TT
Item: Box End Wrench Set Offset: 15 Degrees
SAE or Metric: Metric Number of Pieces: 11
Wrench Item: Box End Wrench Size: 6mm x 7mm, 8mm x 9mm, 10mm x 11mm, 12mm x 13mm, 14mm x 15mm, 16mm x 18mm, 17mm x 19mm, 21mm x 24mm, 22mm x 24mm, 27mm x 30mm, 30mm x 32mm
Wrench Style: Double Box End Standards: ASME
Number of Points: 12 Wrenches Included: 6 x 7, 8 x 9, 10 x 11, 12 x 13, 14 x 15, 16 x 18, 17 x 19, 21 x 24, 22 x 24, 27 x 30, 30 x 32mm
Includes: (11) Offset Double Box Wrenches: 6mm x 7mm, 8mm x 9mm, 10mm x 11mm, 12mm x 13mm, 14mm x 15mm, 16mm x 18mm, 17mm x 19mm, 21mm x 24mm, 22mm x 24mm, 27mm x 30mm, 30mm x 32mm Head Movement: Fixed
Wrench Head Sizes: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 18mm, 17mm, 19mm, 21mm, 24mm, 22mm, 24mm, 27mm, 30mm, 30mm, 32mm Reversing: No
Finish: Full Polished Wrench Shape: Straight
Wrench Product Grouping: Wrench Sets Tether Capable: Tether Ready
Insulated: No Measurement Type: Metric
Range of Wrench Sizes: 6 to 32mm Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Select a ratchet wrench set that meets the needs of your project. Here is some additional information about Proto Box End Wrench Set. Sae Or Metric: Metric, Number Of Points: 12, Finish: Chrome.

Reviews of Proto #J1100S-M-TT