KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ratcheting Wrench Set, Double Box End

PROTO| Zoro #: G2270737| Mfr #: J1190LO

$84.18 /ea

This item ships free. Details.Standard ground shipping.
Details:
Reversing: Yes
Number of Pieces: 5
Wrench Style: Double Box End
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2270737 Mfr #: J1190LO
Reversing: YesNumber of Pieces: 5
Wrench Style: Double Box EndSAE or Metric: SAE
Min. Arc Swing: 5 DegreesWrench Material: Alloy Steel
Finish: Full Polish ChromeWrenches Included:
Accessories: Vinyl PouchItem: Box End Wrench Set
Offset: 0 DegreesFlexible Head: No
Number of Points: 12Number of Geared Teeth: 72
Standards: ANSICountry of Origin (subject to change): United States

Description

Ratcheting Wrench Set, Wrench Style Double Box End, Reversing Yes, SAE, Number of Pieces 5, Number of Points 12, Offset 0 Degrees , Flexible Head No, Min. Arc Swing 5 Degrees , Number of Geared Teeth 72, Wrench Material Alloy Steel, Finish Full Polish Chrome, Wrenches Included 1/4 In. x 5/16 In., 3/8 In. x 7/16 In., 1/2 In. x 9/16 In., 5/8 In. x 11/16 In., 3/4 In. x 7/8 In., Accessories Vinyl Pouch, Standards ANSI

Reviews