KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Box End Wrench Set, 5/16" to 1-1/8", 7pcs.

PROTO| Zoro #: G0681475| Mfr #: J1100R

$135.36 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 7
SAE or Metric: SAE
Includes: Vinyl pouch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0681475 Mfr #: J1100R
Number of Pieces: 7SAE or Metric: SAE
Includes: Vinyl pouchRange of Lengths: 6-15/16" to 17-1/2"
Finish: ChromeWrenches Included: 5/16" x 3/8", 7/16" x 1/2", 9/16" x 5/8", 11/16" x 3/4", 13/16" x 7/8", 15/16" x 1", 1-1/16" x 1-1/8"
Item: Box End Wrench SetRange of Wrench Sizes: 5/16" to 1-1/8"
Offset: 15 DegreesNumber of Points: 12
Standards: ANSICountry of Origin (subject to change): United States

Description

Wrench Sets, Box End Wrench, Reversing No, SAE, Number of Points 12, Insulated No, Number of Pieces 7, Offset 15 Degrees , Head Movement Fixed, Wrench Shape Straight, Wrench Head Sizes 5/16 In., 3/8 In., 7/16 In., 1/2 In., 9/16 In., 5/8 In., 11/16 In., 3/4 In., 13/16 In., 7/8 In., 15/16 In., 1 In., 1-1/16 In., 1-1/8 In., Range of Wrench Sizes 5/16 In. to 1-1/8 In., Range of Lengths 6-15/16 In. to 17-1/2 In., Chrome Finish, Vinyl Pouch, Standards ANSI

Reviews