KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Brake Spring Plier, All Purpose, 12-7/8 In

PROTO| Zoro #: G1375026| Mfr #: J217

$45.84 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 12-7/8"
Item: Brake Spring Pliers
Type: All Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1375026 Mfr #: J217
Length: 12-7/8"Item: Brake Spring Pliers
Type: All PurposeCharacteristics: Notched And Socket Ends, Steel Handle
Application: Installs/Removes Brake Shoe Retaining Spring on Drum BrakesCountry of Origin (subject to change): United States

Description

Brake Spring Pliers, All Purpose, Length 12-7/8 In., Notched And Socket Ends, Steel Handle, Installs/Removes Brake Shoe Retaining Spring on Drum Brakes

Reviews