KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Breaker Bar, 1 in. Dr, 27 in.

PROTO| Zoro #: G1024642| Mfr #: J5868

$126.08 /ea

This item ships free. Details.Standard ground shipping.
Details:
Features: Head Flexes 90 Degrees From Horizontal
Item: Breaker Bar
For Use With: 1" Drive Sockets
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1024642 Mfr #: J5868
Features: Head Flexes 90 Degrees From HorizontalItem: Breaker Bar
For Use With: 1" Drive SocketsHandle Type: Knurled Grip
Overall Length: 27"Finish: Chrome
Material: steelDrive Size: 1"
Standards: ASME B107.10MTether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Hinge Handle, Drive Size (In.) 1, Overall Length (In.) 27

Reviews