KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Breaker Bar, 1/2 in. Dr, 10-7/8 in.

PROTO| Zoro #: G1859742| Mfr #: J5466

$27.82 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Head Flexes 90 Degrees From Horizontal
Item: Breaker Bar
For Use With: 1/2" Drive Sockets
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1859742 Mfr #: J5466
Features: Head Flexes 90 Degrees From HorizontalItem: Breaker Bar
For Use With: 1/2" Drive SocketsHandle Type: Knurled Grip
Overall Length: 10-7/8"Finish: Chrome
Material: steelDrive Size: 1/2"
Standards: ASME B107.10MTether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Hinge Handle, Drive Size (In.) 1/2, Overall Length (In.) 10-7/8, Chrome Finish

Reviews