Breaker Bar, 1/2 in. Dr, 18-5/8 in.

PROTO| Zoro #: G1033401| Mfr #: J5468

$34.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Breaker BarFinish: ChromeMaterial: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1033401 Mfr #: J5468
Item: Breaker BarFinish: Chrome
Material: SteelTether Capable: Standard Tool (Accessory Needed for Tethering)
Drive Size: 1/2"Features: Head Flexes 90 Degrees From Horizontal
Overall Length: 18-5/8"For Use With: 1/2" Drive Sockets
Handle Type: Knurled GripStandards: ASME B107.10M
Country of Origin (subject to change): United States

Description

Hinge Handle, Drive Size (In.) 1/2, Overall Length (In.) 18-5/8, Chrome Finish

Reviews