KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Breaker Bar, 1/2 in. Dr, 18-5/8 in.

PROTO| Zoro #: G1836825| Mfr #: J5468BL

$35.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Head Flexes 90 Degrees From Horizontal
Item: Breaker Bar
For Use With: 1/2" Drive Sockets
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1836825 Mfr #: J5468BL
Features: Head Flexes 90 Degrees From HorizontalItem: Breaker Bar
For Use With: 1/2" Drive SocketsHandle Type: Knurled Grip
Overall Length: 18-5/8"Finish: black oxide
Material: steelDrive Size: 1/2"
Standards: ASME B107.10MTether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Hinge Handle, Drive Size (In.) 1/2, Overall Length (In.) 18-5/8, Black Finish

Reviews