HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Breaker Bar, 3/4 in. Dr, 20 in.

PROTO| Zoro #: G1541994| Mfr #: J5668

$50.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 20"
Standards: ASME B107.10M
For Use With: 3/4" Drive Sockets
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1541994 Mfr #: J5668
Overall Length: 20"Standards: ASME B107.10M
For Use With: 3/4" Drive SocketsTether Capable: Standard Tool (Accessory Needed for Tethering)
Features: Head Flexes 90 Degrees From HorizontalDrive Size: 3/4"
Finish: ChromeItem: Breaker Bar
Material: steelHandle Type: Knurled Grip
Country of Origin (subject to change): United States

Description

Hinge Handle, Drive Size (In.) 3/4, Overall Length (In.) 20, Chrome Finish

Reviews