KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Breaker Bar, 3/4 in. Dr, 20 in.

PROTO| Zoro #: G2033814| Mfr #: J5668BL

$44.68 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Head Flexes 90 Degrees From Horizontal
Item: Breaker Bar
For Use With: 3/4" Drive Sockets
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2033814 Mfr #: J5668BL
Features: Head Flexes 90 Degrees From HorizontalItem: Breaker Bar
For Use With: 3/4" Drive SocketsHandle Type: Knurled Grip
Overall Length: 20"Finish: black oxide
Material: steelDrive Size: 3/4"
Standards: ASME B107.10MTether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Hinge Handle, Drive Size (In.) 3/4, Overall Length (In.) 20, Black Finish

Reviews