KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Breaker Bar, 3/8 in. Dr, 12 in.

PROTO| Zoro #: G1477646| Mfr #: J5266

$21.52 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Head Flexes 90 Degrees From Horizontal
Item: Breaker Bar
For Use With: 3/8" Drive Sockets
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1477646 Mfr #: J5266
Features: Head Flexes 90 Degrees From HorizontalItem: Breaker Bar
For Use With: 3/8" Drive SocketsHandle Type: Knurled Grip
Overall Length: 12"Finish: Chrome
Material: steelDrive Size: 3/8"
Standards: ASME B107.10MTether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Hinge Handle, Long, Drive Size 3/8 In., Overall Length 12 In., Full Polish Finish, Knurled Grip, Meets/Exceeds Federal Specification GGG-W-641E, ANSI Specification B107.10M

Reviews