KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Breaker Bar, 3/8 in. Dr, 8-1/4 in.

PROTO| Zoro #: G1241791| Mfr #: J5265

$19.52 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Head Flexes 90 Degrees From Horizontal
Item: Breaker Bar
For Use With: 3/8" Drive Sockets
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1241791 Mfr #: J5265
Features: Head Flexes 90 Degrees From HorizontalItem: Breaker Bar
For Use With: 3/8" Drive SocketsHandle Type: Knurled Grip
Overall Length: 8-1/4"Finish: Chrome
Material: steelDrive Size: 3/8"
Standards: ASME B107.10MTether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Hinge Handle, Drive Size (In.) 3/8, Overall Length (In.) 8-1/4, Chrome Finish

Reviews