KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Center Punch, S2, 1/4 x 4-3/4 In, Black

PROTO| Zoro #: G1751714| Mfr #: J411/4S2

$6.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Modified Parabolic Striking End
Point: 1/4"
Number of Pieces: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1751714 Mfr #: J411/4S2
Features: Modified Parabolic Striking EndPoint: 1/4"
Number of Pieces: 1Finish: black oxide
Length: 4-3/4"Material: S2 Hardened Tool Steel
Item: Center PunchDiameter: 3/8"
Country of Origin (subject to change): United States

Description

Center Punch, Length 4-3/4 In., Diameter 3/8 In., Number of Pieces 1, S2 Hardened Tool Steel, Black Oxide, Point 1/4 In., Modified Parabolic Striking End

Reviews