KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Center Punch, 5 1/4 L x 7/16 In Hex

PROTO| Zoro #: G1798072| Mfr #: J417/16

$6.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hex (In.): 7/16
Item: Center Punch
Length (In.): 5-1/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1798072 Mfr #: J417/16
Hex (In.): 7/16Item: Center Punch
Length (In.): 5-1/4Design: 1-piece
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): United States

Description

Center Punch, Length 5 1/4 Inches, Hex 7/16 Inch

Reviews