Skip to Main Content

Featured Categories

  • Safety
  • Office, School & Shipping Supplies
  • Heating & Cooling
  • Tools & Machining

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Tools & Machining
      4. /
      5. Hand Tools
      6. /
      7. Cutting and Shaping Tools
      8. /
      9. Chisels
      10. /
      11. CHISEL COLD 1-3/16
      Shop All Chisels
      Proto

      CHISEL COLD 1-3/16

      • Mfr # PO86A1X8
      • Zoro # G101949007

      $21.99
      /ea
      Item successfully saved to ''
      Subtotal: $21.99
      Free Shipping on orders over $50 after you sign in
      Free 30-Day Returns
       
      Join our email list for 10% off your first order
      Get 10% off your order
      U.S.-Based Customer Service Agents
      U.S.-Based Customer Service
      Contact Us
      • Product Information |
      • Reviews

      Frequently Bought Together

      • No Product Image Available
      • Brand Proto
      • MFR #
        PO86A1X8
      • Zoro #
        G101949007
      • UPC #
        626790105604
      • Country of Origin
        United States
      • Category Chisels
      Is something inaccurate or missing? Help us improve our product information

      Explore more

      • PROTO Cold Chisel, 1/4 In. x 5 In. J86A3/16S2
      • PROTO Tether-Ready 7/16" Cold Chisel J86A3/8S2-TT
      • PROTO Cold Chisel, 1-3/16 In. x 8-1/4 In. J86A1X8
      • PROTO Cold Chisel, 1 In. x 18 In. J86A7/8X18
      • PROTO Cold Chisel, 1 In. x 12 In. J86A7/8X12S2
      • PROTO Cold Chisel, 1 In. x 8 In. J86A7/8X8S2
      • PROTO Cold Chisel, 1 In. x 18 In. J86A7/8X18S2
      • PROTO CAPE CHISEL 11/64 PO721/4
      • PROTO COLD CHISEL 1/2" X 12" POJ86A7/16X12S2
      • MAYHEW PRO Diamond Point Chisel, 3/8in x 7in, Steel 10604
      • GREY PNEUMATIC Grey Pneumatic GRY-CS106 Exhaust Service Chisel Set GRY-CS106
      • Proto Cutting and Shaping Tools

      Sign Up & Save

      Take 10% off your next order when you sign up for Zoro emails. Subscribe now to receive your promo code via email.

      Follow Us

      • Facebook
      • Twitter
      • YouTube
      • LinkedIn
      • Instagram

      Information

      • About Us
      • Accessibility
      • Careers
      • DEI
      • Giving Back
      • Resource Hub
      • Return Policy
      • Shipping

      Shopping

      • Brands
      • My Account
      • Payments
      • Promo Codes
      • Sitemap
      • Track My Order

      Services

      • Customer Service
      • Contact Us
      • FAQs
      • Net 30 Terms
      • Sell on Zoro

      Zoro, Inc

      Contact Us

      Customer Service From Real People

      • Phone: (855) 289-9676
      • Email: askzoro@zoro.com

      © 2011-2023 Zoro Tools, Inc. All rights reserved.
      • Terms & Conditions
      • Privacy Policy
      • Do Not Sell My Personal Information
      Zoro, Inc