Combination Locking Pliers Set

PROTO| Zoro #: G0505251| Mfr #: J299RXL

$51.26 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0505251 Mfr #: J299RXL
Item: Locking Pliers SetNumber of Pieces: 3
Length: 7", 9", 10"Jaw Capacity: 1-5/8, 2-3/8, 2-3/16"
Wire Cutter: NoIncludes: Mfr. No. J291XL 7" Straight, Mfr.No. J292XL 10" Curved, Mfr.No. J286LNXL 6" Long Nose
Features: Locking Mechanism Helps Leave both Hands Free when Clamping, Helping to Eliminate Squeezing Action and General Hand Fatigue when ManipulatingTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Type: Plain GripJaw Style: Curved, Straight, Long Nose
Country of Origin (subject to change): Spain

Product Description

Locking Pliers Set, Number of Pieces 3, Length 7 In., 9 In., 10 In., Handle Type Plain Grip, Standard Tool Accessory Needed for Tethering Includes Mfr. No. J291XL 7 In. Straight, Mfr.No. J292XL 10 In. Curved, Mfr.No. J286LNXL 6 In. Long Nose, Jaw Style Curved, Straight, Long Nose, Wire Cutter No, Jaw Capacity 1-5/8, 2-3/8, 2-3/16 In., Features Locking Mechanism Helps Leave both Hands Free when Clamping, Helping to Eliminate Squeezing Action and General Hand Fatigue when Manipulating

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.