KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Combination Wrench, Metric, 10mm Size

PROTO| Zoro #: G0462892| Mfr #: J1210MASD

$11.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Satin
Offset: 15 Degrees
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0462892 Mfr #: J1210MASD
Finish: SatinOffset: 15 Degrees
Tether Capable: Standard Tool (Accessory Needed for Tethering)Overall Length: 5-29/32"
SAE or Metric: MetricAnti-Slip Design: Yes
Material: Alloy steelHead Angle: 15 Degrees
Item: Combination WrenchNumber of Points: 12
Size: 10mmCountry of Origin (subject to change): United States

Description

Combination Wrench Item, Metric, Size 10mm, 12, Finish Satin, Standard Tool Accessory Needed for Tethering Overall Length 5-29/32 In., Offset 15 Degrees , Head Angle 15 Degrees , Alloy Steel

Reviews