Combination Wrench, Metric, 13mm Size

PROTO| Zoro #: G1557114| Mfr #: J1213M-T500

$14.73 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: Metric
Overall Length: 7-29/32"
Anti-Slip Design: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1557114 Mfr #: J1213M-T500
SAE or Metric: MetricOverall Length: 7-29/32"
Anti-Slip Design: YesFinish: Full Polish
Number of Points: 12Item: Combination Wrench
Size: 13mmOffset: 15 Degrees
Head Angle: 15 DegreesMaterial: Alloy steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): United States

Description

Combination Wrench Item, Metric, Size 13mm, 12, Finish Full Polish, Standard Tool (Accessory Needed for Tethering), Overall Length 7-29/32 In., Offset 15 Degrees , Head Angle 15 Degrees , Alloy Steel

Reviews