Combination Wrench, Metric, 14mm Size

PROTO| Zoro #: G0714883| Mfr #: J1214MASD

$12.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Offset: 15 Degrees
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Material: Alloy steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0714883 Mfr #: J1214MASD
Offset: 15 DegreesTether Capable: Standard Tool (Accessory Needed for Tethering)
Material: Alloy steelAnti-Slip Design: Yes
Overall Length: 8-13/16"Number of Points: 12
Finish: SatinItem: Combination Wrench
Size: 14mmHead Angle: 15 Degrees
SAE or Metric: MetricCountry of Origin (subject to change): United States

Description

Wrenches, Combination Wrench, Ratcheting Configuration Non-Ratcheting, Double End, Reversing No, Box End Style Spline, Metric, Wrench Head Sizes 14mm, 12, Overall Length 8-13/16 In., Finish Satin, Alloy Steel, Insulated No, Standard Tool (Accessory Needed for Tethering), Offset 15 Degrees , Head Movement Fixed, Wrench Shape Straight, Head Angle 15 Degrees , Anti-Slip Design Yes

Reviews